Brady
Saf W, Sst, 1800 ft., Twister Plr
Mfr # 15424
Zoro # G4860055
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,800 ft
- Width 4/125 in
- Material Stainless Steel
- Wire Diameter 0.032 in
- Tag Fastener Color Silver
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Chore Jacket Black, M (WJ311)
- NMC Danger Keep Hands Clear When Equipment Is Running Label, Pk5 (DGA47AP)
- TRIMACO Spray Suit, M, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28031)
- MECHANIX WEAR Diposable Gloves, Nitrile, Black, L ( 10 ), 100 PK (D15-05-010-100)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- BRADY Floor Tape, Red/White, 2 inx100 ft, Roll (170070)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104347)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104316)
- BRADY Floor Marking Tape Roll, Orange, 2In W (121364)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RR)
- Brady Marking and Warning Tapes