
Lockout Padlock Nylon Grn 1.0" Plas, Keyed Different, Nylon, Green, 1 in Shackle Height (Discontinued)
- Mfr # CPT-GRN-25PL-KD6PK
- Zoro # G6235837
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-GRN-25PL-KD6PK
Zoro #
G6235837
UPC #
754473610241
Country of Origin
Mexico
Dimensions
Body Width
1-1/4 in
Shackle Height
1 in
Body Height
1.65 in
Shackle Length
0.7 in
Body Thickness
3/4 in
Details
Item
Lockout Padlock Nylon Grn 1.0" Plas
Body Color
Green
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Plastic
Shackle Type
Open Shackle
Legend
DANGER LOCKED OUT DO NOT REMOVE; PROPERTY OF
Number of Keys
6
Features
Engraving; Non-conductive
Number of Pins
6
Includes
(3) Labels
Body Finish
Thermoplastic
Non-Removable Key
No
Key Style
SafeKey Linear Blade
Description
Lockout Padlock Nylon Grn 1.0 In. Plas
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.