This item is Discontinued.

Brady Safety Banner, 3-1/2 x 10 ft., Vinyl 106309

Safety Banner, 3-1/2 x 10 ft., Vinyl (Discontinued)

  • Mfr # 106309
  • Zoro # G5712445
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106309
Zoro #
G5712445
UPC #
754473035303
Country of Origin
United States

Dimensions

Height
3 1/2 ft
Width
10 ft

Details

Item
Safety Banner
Language
English
Legend
Lets Cut Out The Injuries
Material
Vinyl
Legend Style
Text

Description

Safety Banner, Width 10 ft, Height 3 1/2 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.