This item is Discontinued.

Brady Safety Banner, 3-1/2 x 10 ft., Vinyl 106310

Safety Banner, 3-1/2 x 10 ft., Vinyl (Discontinued)

  • Mfr # 106310
  • Zoro # G5482757
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106310
Zoro #
G5482757
UPC #
754473035310
Country of Origin
United States

Dimensions

Height
48 in
Width
120 in
Thickness
0.055 in

Details

Item
Safety Banner
Language
English
Legend
Work Safely Today
Material
Polyethylene
Legend Style
Text
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Horizontal Rectangle
Glow In The Dark
No
Background Color
Blue, White
Protective Coating
No Protective Coating
Number of Printed Sides
1
Safety Banner Legend
Work Safely Today
Finish
Glossy
Reflective
No
Sign Legend Style
Text
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Printed Language
English
Chemical Resistant
Yes
Product Type
Banner

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Work Safely Today, Sign Legend Style Text, Printed Language English, Background Color Blue, White, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.