Zoro Homepage

Safety First, No Legend, 14" W x 10" H, Rectangle, Aluminum, 42948

  • Mfr # 42948

  • Zoro # G201775926


product price: $25.69
/ea

Key Features

Legend
No Legend
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42948
Zoro #
G201775926
UPC #
754473429485
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Safety Sign
Legend
No Legend
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Header Background Color
Green
Standards
ASTM D 1593
ANSI Compliant
No
OSHA Compliant
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Safety First
Printed Language
English
Legend Style
Text

Description

Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Aluminum, Header Safety First, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.