This item is Discontinued.

Brady Safety First Seguridad Primero, Safety First Emergency Shower, 14" W x 14" H, Rectangle, Plastic 38758

Safety First Seguridad Primero, Safety First Emergency Shower, 14" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # 38758
  • Zoro # G5680997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38758
Zoro #
G5680997
UPC #
754473387587
Country of Origin
Unknown

Dimensions

Width
14"
Height
14"
Thickness
0.059"

Details

Item
Safety Shower Sign
Header
Safety First Seguridad Primero
Legend
Safety First Emergency Shower
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Green
Material
Plastic
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Fire and Emergency
Legend Color
black
Legend Style
Text
Mounting Style
With Mounting Holes
Language
Bilingual
Legend/Background Color
Black/White/Green/White
Background Color
White
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Safety Shower Sign, Height 14 In., Width 14 In., Legend Safety First Emergency Shower

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.