Shop BRADY
See all product information
Create Account
Safety Inspection Tag LADDER INSPECTION Polyester 5.75 x 3 Red on White 10/PK, 10PK
- Mfr # 86441
- Zoro # G922965873
product price:Â
$
29.45
/pk of 10, $2.95/ea
Key Features
Includes
(10) Nylon Ties
Width
3 in
Material
Heavy Duty Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86441
- Zoro #
- G922965873
- UPC #
- 754473864415
- Country of Origin
- United States
- Item
- Tag
- Includes
- (10) Nylon Ties
- Material
- Heavy Duty Polyester
Dimensions
- Width
- 3 in
Description
Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds OSHAfts 50 lb pull force requirement for tagout devices. Tags meet OSHA Standard 1910.145 for accident prevention. Excellent chemical, oil and water resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.