Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady Safety Lockout/Tagout Center, 6 Locks LC234E

Safety Lockout/Tagout Center, 6 Locks (Discontinued)

  • Mfr # LC234E
  • Zoro # G4894294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC234E
Zoro #
G4894294
UPC #
754473455316
Country of Origin
China

Dimensions

Height
17 in
Width
14 in
Depth
2 7/8 in
Dimensions (H x W)
17 in x 14 in

Details

Item
Lockout/Tagout Center
Lockout Application
Valve Lockout
Legend
Safety Lockout/Tagout Center
Color
Black/Yellow
Material
Acrylic
Number of Components
88
Includes
(1) Gate Valve Lockout 2.5 to 5 in (65561), (1) Lockout Mini Poster (41995), (1) Mini Lockout Center, (1) Plug Lockout (45841), (100) Cable Ties (45429), (25) Danger Tags (49286), (3) 1.5 in Steel Lockout Hasps (49255), (3) Aluminum Lockout Padlocks 1.5 in Shackle KD Red (99615), (3) 1 1/2 in Shackle Aluminum Lockout Padlocks KD Yellow (99618)
Portable
No
Number of Pockets
1
Lockout Visibility
Board Only
Wall Mounting
Yes
Lockout Station Closure Type
Open Front
Number of Padlocks Included
6
Keyed
Different
Language
English
Background Color
Yellow
Door Type
Covered
Number of Tags Included
25
Number of Padlocks Held
6
Valve Lockouts Included
(1) Gate Valve Lockout 2.5 to 5 in (65561)
For Lockout Type
Valve
Cover Type
Open Front
Key Type
Keyed Different
Visibility Inside
Board Only
Total Number of Components Included
138
Number of Lockouts Included
88
Station Type
Lockout Station
Electrical Lockouts Included
(1) Plug Lockout (45841)
Station Cover Type
Uncovered
Number of Compartments
1
Filled
Yes
Padlock Key Type
Keyed Different Padlocks
Number of Hasps Included
3

Description

Lockout/Tagout Center, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included (1) Plug Lockout (45841), Filled Yes, Number of Hasps Included 3, Number of Lockouts Included 88, Number of Padlocks Included 6, Number of Tags Included 25, Visibility Inside Board Only, For Lockout Type Valve, Language English, Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.