This item is Discontinued.

Brady Safety Reminder Sign, 7" Height, 10" Width, Plastic, Rectangle, English 127747

Safety Reminder Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 127747
  • Zoro # G7375897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127747
Zoro #
G7375897
UPC #
754473762131
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Safety Reminder Sign
Header
Safety First
Legend
Do Not Put On Or Take Off Belts While Machinery Is
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Green
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Do Not Put On Or Take Off Belts While Machinery Is, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.