Brady

Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English


product price: $13.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header Shower Station
  • Legend Emergency Use Only
  • Height 10 in
  • Sign Shape Rectangle
  • Sign Material Aluminum
See all product information

Product Information

  • Brand Brady
  • MFR # 127380
  • Zoro # G8449773
  • UPC #
    754473757151
  • Country of Origin United States
  • Category Facility Signs

Dimensions

Width 7 in
Height 10 in

Details

Item Safety Shower Sign
Header Shower Station
Legend Emergency Use Only
Sign Shape Rectangle
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Printed Language English
Sign Background Color Green, White
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.035 in
Legend Style Symbol and Text
Header Background Color Green
Operating Temp. Range -40 Degrees F to 230 Degrees F
Sign Legend Color White
OSHA Compliant Yes
Double-Sided No
ANSI Compliant Yes
Header Legend Color White
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color White

Description

Safety Shower Sign, Sign Subject Matter Facility, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Shower Station, Legend Emergency Use Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.