Zoro Homepage

Safety Sign, 10" H, 7" W, Plastic, Rectangle, English, Spanish, 123996

  • Mfr # 123996

  • Zoro # G7379762


product price: $9.55
/ea

Key Features

Header
Caution/Precaucion
Legend
Look Out For Forklifts/Cuidado Con Los Montacargas
Width
7"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123996
Zoro #
G7379762
UPC #
754473797218
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.059"

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Look Out For Forklifts/Cuidado Con Los Montacargas
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 7 In., Sign Material Plastic, Header Caution/Precaucion, Legend Look Out For Forklifts/Cuidado Con Los Montacargas, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.