This item is Discontinued.

Brady Safety Sign, 10" Height, 14" Width, Plastic, Rectangle, Spanish 39132

Safety Sign, 10" Height, 14" Width, Plastic, Rectangle, Spanish (Discontinued)

  • Mfr # 39132
  • Zoro # G2943818
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39132
Zoro #
G2943818
UPC #
754473391324
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Safety Sign
Header
Peligro
Legend
Almacenamiento De Quimicos
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Language
Spanish
OSHA Compliant
Yes
Legend Color
Black
Legend/Background Color
Red/Black on White
Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
polystyrene
Sign Legend Color
Black
Subject Matter
Chemicals/Hazardous
Double-Sided
No
Header Background Color
Black, Red, White
Mounting Style
With Mounting Holes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Almacenamiento De Quimicos, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.