Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English

  • Mfr # 41285

  • Zoro # G8422668


product price: $14.85
/ea

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41285
Zoro #
G8422668
UPC #
754473412852
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.