This item is Discontinued.

Brady Safety Sign, 10X14", Red/White, Thickness: 0.010", 128393 128393

Safety Sign, 10X14", Red/White, Thickness: 0.010", 128393 (Discontinued)

  • Mfr # 128393
  • Zoro # G7361827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128393
Zoro #
G7361827
UPC #
754473772871
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Safety Sign
Legend
Not Consumable
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Style
Text
Header
No Header
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Red

Description

Safety Sign, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Not Consumable, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.