Zoro Homepage

Safety Sign, 7" HX10" W, Aluminum, Legend Style: Text

  • Mfr # 132186

  • Zoro # G8628133


product price: $14.85
/ea

Key Features

Sign Material
Aluminum
Legend
Severe Weather Shelter
Width
10 in
Thickness
0.035 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132186
Zoro #
G8628133
UPC #
754473833411
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.035 in
Height
7 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Severe Weather Shelter
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Severe Weather Shelter, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.