This item is Discontinued.

Brady Safety Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English 132059

Safety Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 132059
  • Zoro # G7583204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132059
Zoro #
G7583204
UPC #
754473831103
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.06 in

Details

Item
Safety Sign
Header
Notice
Legend
Do Not Block Door
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black/Blue/White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Language
English
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Background Color
White
Material
Polystyrene
Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Notice
Glow In The Dark
No
Shape
Rectangle
Product Type
Safety Sign

Description

Safety Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.