Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, Spanish
Mfr # 37615
Zoro # G8634600
product price: $9.29
/eaKey Features
Header
Aviso
Legend
Propiedad Privada Mantengase Afuera
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37615
Zoro #
G8634600
UPC #
754473376154
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.006 in
Details
Item
Safety Sign
Header
Aviso
Legend
Propiedad Privada Mantengase Afuera
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Aviso, Legend Propiedad Privada Mantengase Afuera, Printed Language Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.