This item is Discontinued.

Brady Safety Sign, 7in. H x 10in. W, Fiberglass 132156

Safety Sign, 7in. H x 10in. W, Fiberglass (Discontinued)

  • Mfr # 132156
  • Zoro # G9699794
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132156
Zoro #
G9699794
UPC #
754473833114
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.098"

Details

Operating Temp. Range
-40 Degrees to 194 Degrees F
Item
Safety Sign
Sign Legend Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend
Emergency Evacuation Route
Double-Sided
No
ANSI Compliant
Yes
Printed Language
English
Sign Mounting Style
With Mounting Holes
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text and Symbol
Sign Material
Fiberglass
Sign Background Color
White
Header
No Header
Glow-in-the-Dark
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Sign Legend Text Color
Red

Description

Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Evacuation Route, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.