Shop All Electrical Hazard Signs
Brady
Safety Sign Label, 3-1/2 x 5, Self-Adhes.
Mfr # 83956
Zoro # G6185611
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Brady
- MFR # 83956
- Zoro # G6185611
- UPC # 754473839567
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Details
Description
Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend High Voltage., Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-168/XL)
- BRADY Arrow Tape, White/Red, 1 In. W, 90 ft. L (91426)
- 3M Hooded Disposable Coveralls, L, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-L)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Non-Potable Water, Landscape (OS-NS-A-710-L-19556)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Eng, Hv, 84083 (84083)
- BRADY Machine/Equipment Label, English, PK5, 86240 (86240)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86860)
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (87751)
- MUTUAL INDUSTRIES Polyethylene Underground Electric Detect, 3 inch Height, 9 in Width, Poly (17774-79-3000)
- Brady Signs