Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Label, 5 In. W, 3-1/2 In. H, 87757

  • Mfr # 87757

  • Zoro # G7581743


product price: $3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Header
No Header
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ASTM D 2979
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87757
Zoro #
G7581743
UPC #
754473877576
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ASTM D 2979
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black
Mounting Style
Self-adhesive
Legend
Do Not Enter
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Laminated
Yes
Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Self-Adhesive
Yes
Item
Safety Sign Label
UV Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Legend
Do Not Enter
Printed Language
English
State Specific Sign
No
Adhesive Type
Acrylic
Sign Mounting Style
Adhesive
Outdoor Life Expectancy
5 to 8 yr
Adhesive Style
Permanent
ADA Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Text Color
No Header
Sign Mounting Location
Post, Wall
Minimum Application Temperature
0 Degrees F
Corrosion Resistant
No
Mirror Print
No
Sign Header
No Header
Abrasion Resistant
Yes
Material Properties
Flexible
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Shape
Horizontal Rectangle
Glow In The Dark
No
Sign Material
Polyester
Type
Admittance
Product Type
Label
Finish
Glossy

Description

Safety Sign Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Enter, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.