Shop FUEL STICKERS
See all product information
Create Account
Premium Gas Only Sticker, High Octane Warning Label 91, 93 octane: Hvy-Dty, 2''x1'', 40PK
- Mfr # Z-2X1PGO-40PK
- Zoro # G411363128
product price:Â
$
59.39
/pk of 40, $1.48/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Premium Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-2X1PGO-40PK
- Zoro #
- G411363128
- UPC #
- 608011477059
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Thickness
- 4.5 mil
- Length
- 1 inch
- Height
- 1 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Premium Gas
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Laminated
- Yes
- Application
- Peel & Stick
- Item
- Identification Label
- Features
- Ultra High-Tack Adhesive
- Finish
- Gloss Laminate
- UV Resistant
- Yes
- Printed Language
- English
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Self-Adhesive
- Acrylic Emulsion
- Label Type
- Peel & Stick
- Preprinted Text
- Premium Gas
- Language
- English
- Product Type
- Fuel Labels-Medium
- Label Color
- Red
Description
Premium Gas Only Sticker, High Octane Warning Label 91, 93 octane: Hvy-Dty, 2''x1'', 40PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.