Safety Tag HOT SIGNED BY___DATE___ Paper 7x4 Black, Red on White 100/PK, 100PK
- Mfr # 86706
- Zoro # G022966619
product price:Â
$
86.45
/pk of 100, $0.86/ea
Key Features
Material
Paper
Width
4 in
Includes
(100) 12 in Cotton String Ties
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86706
- Zoro #
- G022966619
- UPC #
- 754473867065
- Country of Origin
- United States
- Material
- Paper
- Item
- Tag
- Includes
- (100) 12 in Cotton String Ties
Dimensions
- Width
- 4 in
Description
B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. Cardstock tags provide an economical, yet durable material option. Not recommended for chemical exposure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.