Tag, Inspection, Paper, 5 3/4 in H x 3 in W, Black on Green, Rectangle, 100 PK

  • Mfr # 86682

  • Zoro # G2071937


product price:  $78.69
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Material
Paper
Height
5 3/4 in
Width
3 in
Color
Black on Green
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86682
Zoro #
G2071937
UPC #
754473866822
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in
Fastener Attachment Length
12 in

Details

Item
Tag
Material
Paper
Color
Black on Green
Tag Shape
Rectangle
Subject Matter
Inspection
Legend/Background Color
Black/Green
Legend
OK This Scaffold Has Been Erected To Meet Federal/State OSHA Standards and is Safe for All Craft Work. Do Not Alter
Legend Color
Black
Tag Material
Paper
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Indoor/Outdoor Usage
Indoor
Legend Same on Both Sides
No
No. of Ties Included
100
Tag Color
Black, Green
Header Legend Color
Black
Language
English
Tie Material
Cotton
Background Color
Green
Laminated
No
Shape
Rectangular
Reverse Side Legend
OK Inspection-Date and Initial / See Other Side
Write on Surface
Yes
Header
OK
Includes
(100) 12 in Cotton String Ties
Header Background Color
Green
Grommet Material
No Grommet
Chemical Resistant
No
Safety Tag Package Style
Pack
Number of Tags
100
Ruled
Ruled
Sign Legend
This Scaffold Has Been Erected To Meet Federal/State Osha Standards And Is Safe For All Craft Work. Do Not Alter Date: Competent Person: Signature: Comments:
Safety Tag Legend - Back Side
Inspection-Date And Initial:
UV Resistant
No
Corrosion Resistant
No
Sign Header
Ok
Self-Laminating
No
Maximum Service Temperature
194 Degrees F
No. of Fasteners Included
100
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Moisture Resistant
No
Printed Language
English
Sign Header -Back Side
Ok
Fastener Type
String
Product Type
Tag
Mounting Hole Reinforcement Type
No Grommet
Package Type
Pack
Header Wording
Ok
Preprinted Legend (Reverse Side)
Inspection-Date And Initial
Header Wording (Reverse Side)
Ok
Number of Ties Included
100
Lamination Type
Not Laminated
Material Properties
Rigid
Preprinted Legend
This Scaffold Has Been Erected To Meet Federal/State Osha Standards And Is Safe For All Craft Work. Do Not Alter Date___Competent Person___Signature___Comments___

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) Ok, Header Wording Ok, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.