SCAFFTAG Inserts: SCAFFTAG CAUTION: SCAFFOLD NO: JOB/SITE: DATE ERECTED: and more, 100PK
- Mfr # SCAF-STSI 694
- Zoro # G922966481
product price:Â
$
240.99
/pk of 100, $2.41/ea
Free Shipping & Returns
Key Features
Material
Polyester
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCAF-STSI 694
- Zoro #
- G922966481
- UPC #
- 754473144517
- Country of Origin
- United States
Dimensions
- Width
- 3.25 in
Details
- Material
- Polyester
- Item
- Tag
Description
Use these tag inserts with the ScaffTag Scaffold Management system to provide system, procedural and legal compliance for scaffolds at worksites. Durable, weatherproof plastic tag inserts provide a clear inspection trail giving integrity and control of work carried out. Saves valuable time when preparing safety audits and is essential for companies working with ISO9000 clients. Package includes tag inserts only (tag holders sold separately). ScaffTag Scaffold Management System is internationally used and recognized to assist with the control of scaffolding from first build to dismantle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.