Shop All Tags
Brady
Scafftag(R) Caut Insr, Vinyl, PK100
Mfr # SCAF-STSI594
Zoro # G3206393
original price:
$215.99
9% off
new price: $194.99
/pk 100, $1.95/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 7 5/8 in
- Width 3 3/25 in
- Tag Shape Rectangle
- Background Color Yellow
Product Information
Dimensions
Height | 7 5/8 in |
Width | 3 3/25 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number SCAF-STH133, Compatible Tag Insert Mfr Part Number SCAF-STH147, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Not Applicable, Height 7 5/8 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402084)
- BRADY Entrance Sign, 7 x 10In, R/WHT, ENTR, ENG (22485)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Gray, Red, 6 PK (38424)
- TIMBERLAND PRO Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- BRADY Scaffold OK Tag, 5-3/4x3In, Poly., PK10 (86572)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86509)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132454)
- BRADY Blank Tag, 5 x 2-1/2 In, Yel, PK25 (102017)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- Brady Tags