Shop BRADY
See all product information
Create Account
Scanner Cable, Blue/Yellow, 9 13/16 ft L
- Mfr # 178567
- Zoro # G124161813
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Specifications
EAR99, IP65, RoHS Compliant
Voltage
100 to 240V
Scanner Attachments Included
Scanner Cable
Connection Type
USB
Weight
1.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178567
- Zoro #
- G124161813
- UPC #
- 888434644911
- Country of Origin
- Malaysia
- Specifications
- EAR99, IP65, RoHS Compliant
- Voltage
- 100 to 240V
- Scanner Attachments Included
- Scanner Cable
- Connection Type
- USB
- Weight
- 1.3 lb
- Printer Connectivity
- USB, USB 2.0
- Color
- Blue, Yellow
- Includes
- Scanner Only, USB-C
- Scanner Features
- Scan Feedback
- Data Capture
- Aztec, BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, Data Matrix, GS1 DataBar, Han Xin, Hong Kong 2 Of 5, IATA 2 Of 5, Interleaved 2 Of 5, Matrix 2 Of 5, Micro QR, MSI Plessey, NEC 2 Of 5, PDF417, Pharmacode, Plessey, QR Code, Straight 2 Of 5, Telepen, Trioptic, UPC/EAN/JAN
- Power Source
- External Power Supply
- Warranty
- 3 yr
- Application
- Industrial, Inventory Management, Warehousing
- Scanner Type
- Handheld
- Scanner Cable Required
- Scanner Cable Required
- Item
- Scanner Cable
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Blue, Yellow
Dimensions
- Overall Depth
- 6 in
- Overall Height
- 7 13/16 in
- Cord Length
- 9 13/16 ft
- Overall Width
- 3 3/8 in
Description
Scanner Cable, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance Not Applicable, Model Number V2200, Weight 1.3 lb, Connection Type USB, Includes Scanner Only, USB-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.