Shop BRADY
See all product information
Create Account
LAN Cable for V7000 Fixed Barcode Scanner
- Mfr # 178744
- Zoro # G423548810
product price:Â
$
96.15
/ea
Key Features
Color
Blue
Depth
8 in
Height
1 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178744
- Zoro #
- G423548810
- UPC #
- 888434656402
- Country of Origin
- China
- Color
- Blue
- Item
- Cable
Dimensions
- Depth
- 8 in
- Height
- 1 in
- Width
- 8 in
Description
LAN Cable for use with the V7000 Fixed Barcode Scanner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.