This item is Discontinued.

Brady Security Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English 122685

Security Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 122685
  • Zoro # G5271883
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122685
Zoro #
G5271883
UPC #
754473716394
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in

Details

Item
Security Notice Sign
Header
Security Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Header Background Color
Yellow
Standards
ASTM D 2979
Material
Polyester
ANSI Compliant
No
Double-Sided
No
Background Color
White
Legend/Background Color
Yellow/Black/Red on White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Subject Matter
Security & Surveillance
OSHA Compliant
No
Header Legend Color
Black
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Shape
Rectangle
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Security Notice Sign

Description

Security Notice Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.