This item is Discontinued.

Brady Security Sign, 10" Height, 14" Width, Polyester, Rectangle, English 129422

Security Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 129422
  • Zoro # G2552061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129422
Zoro #
G2552061
UPC #
754473784928
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Security Sign
Header
No Header
Legend
Reward For Information Leading To The Arrest and Conviction Of Any Person Vandalizing These Premises
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Legend Style
Text
Material
Polyester
Legend/Background Color
Black/White
Mounting Style
Adhesive-Backed
Standards
ASTM D 2979; D.O.T. MUTCD 2009
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Background Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Reward For Information Leading To The Arrest And Conviction Of Any Person Vandalizing These Premises, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.