This item is Discontinued.

Brady Security Sign, 10" Height, 7" Width, Polyester, Rectangle, English 123534

Security Sign, 10" Height, 7" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 123534
  • Zoro # G6087042
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123534
Zoro #
G6087042
UPC #
754473791285
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010 in

Details

Item
Security Sign
Header
warning
Legend
Surveillance Zone You Are Being Watched!
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black, Red
Legend Style
Text and Symbol
Header Background Color
Red
Background Color
White
Legend/Background Color
Black And Red/White
Sign Legend Color
Black, Red
Material
Polyester
Subject Matter
Security & Surveillance
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145
Mounting Style
Adhesive-Backed
Double-Sided
No
Sign Legend Text Color
Black, Red

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Surveillance Zone You Are Being Watched!, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.