This item is Discontinued.

Brady Security Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 95465 95465

Security Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 95465 (Discontinued)

  • Mfr # 95465
  • Zoro # G7401830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95465
Zoro #
G7401830
UPC #
754473954659
Country of Origin
Mexico

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Security Sign
Header
Restricted Area
Legend
All Visitors Must Get Pass At Office
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
ANSI Compliant
No
Header Background Color
Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend All Visitors Must Get Pass At Office, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.