This item is Discontinued.

Brady Security Sign, 7" Height, 10" Width, Aluminum, Rectangle, English 123526

Security Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 123526
  • Zoro # G2571567
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123526
Zoro #
G2571567
UPC #
754473791124
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Security Sign
Header
Restricted Area
Legend
Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Legend Style
Text and Symbol
Language
English
Header Legend Color
White
Double-Sided
No
Header Background Color
Red
Subject Matter
Security & Surveillance
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Material
Aluminum
Sign Legend Color
Black
Legend/Background Color
Black And Red/White
Mounting Style
With Mounting Holes
Standards
ASTM D 1593
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Black

Description

Security Sign, Sign Subject Matter Security and Surveillance, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Monitored By Video Camera, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.