Shop BRADY
See all product information
Notice, No Phones, Cameras Or Other Electronic Devices Permitted, 7 in x 10 in, Fiberglass, 132047
Mfr # 132047
Zoro # G8647648
product price:Â $26.19
/eaKey Features
Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Sign Material
Fiberglass
Height
7"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
132047
Zoro #
G8647648
UPC #
754473830984
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.098"
Details
Item
Security Sign
Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header
Notice
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Sign Background Color
White
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black, Red
Description
Security Sign, Sign Subject Matter Phone Usage, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Phones, Cameras Or Other Electronic Devices Permitted, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.