This item is Discontinued.

Brady Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English 132053

Security Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 132053
  • Zoro # G2860317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132053
Zoro #
G2860317
UPC #
754473831042
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Security Sign
Header
No Header
Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
OSHA Compliant
Yes
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Security Sign, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.