Shop TAPE LOGIC
See all product information
Create Account
Heavy Duty Anti-Slip Treads, 6" x 24", Black/Yellow, PK25
- Mfr # T9662460BY
- Zoro # G2290659
product price:Â
$
409.99
/pk of 25, $16.40/ea
Free Shipping & Returns
Key Features
Width
6"
Color
Black/Yellow
Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9662460BY
- Zoro #
- G2290659
- UPC #
- 848109039039
- Country of Origin
- United States
Dimensions
- Width
- 6"
- Length
- 24"
Details
- Item
- Heavy Duty Anti-Slip Treads,6x24",Bk/Yl,Package Quantity 50
- Color
- Black/Yellow
Description
Heavy Duty Anti-Slip Treads,6x24 In.,Bk/Yl,Package Quantity 50, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.