Self-Laminating Vinyl Wrap Around Labels for 1 in. Small Core Printers, 0.75 in. x 1.5 in. All White
- Mfr # THT-135-427-2-AWSC
- Zoro # G515722456
product price:
$
246.99
/ea
Free Shipping & Returns
Key Features
Application
Wire & Cable
Label Color
White
Label Media Format
Roll
Adhesive
Yes
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THT-135-427-2-AWSC
- Zoro #
- G515722456
- UPC #
- 662820803782
- Country of Origin
- United States
Dimensions
- Width
- 1-1/2 in
Details
- Application
- Wire & Cable
- Label Color
- White
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Matte
- Resistance Properties
- Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
- Indoor/Outdoor Usage
- Use
- Labels per Roll
- 2,000
Description
Self-Laminating Vinyl B-427 is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -94°F to 158°F -70°C to 70°C. A ribbon is required to print this material. Use Part Number R4313.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.