This item is Discontinued.

Brady Sfty Rmndr Sgn, 10 x 7In, Red on White 122268

Sfty Rmndr Sgn, 10 x 7In, Red on White (Discontinued)

  • Mfr # 122268
  • Zoro # G9536037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122268
Zoro #
G9536037
UPC #
754473712129
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.110"

Details

Background Color
White
Retroreflective Grade
Not Retroreflective
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Red
OSHA Compliant
Yes
Material
Fiberglass
Header
No Header
Sign Background Color
White
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Language
English
Double-Sided
No
Glow-in-the-Dark
No
Legend/Background Color
Red/white
Mounting Style
With Mounting Holes
Item
Safety Reminder Sign
Legend
Designated Red Tag Area
Subject Matter
Facility
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
UV Resistant
Yes
Sign Legend Text Color
Red

Description

Safety Reminder Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Red Tag Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.