SFV150IND 1.5 in. Valve Foot - Check
- Mfr # 49392
- Zoro # G803882114
product price:Â
$
61.29
/ea
Key Features
Pipe Size
1-1/2 in
Body Material
Acetal Copolymer
Connection Type
FNPT
Valve Body Design
Inline
Application - Valves
Pumps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49392
- Zoro #
- G803882114
- UPC #
- 39172000532
- Country of Origin
- China
Dimensions
- Pipe Size
- 1-1/2 in
Details
- Item
- Spring Foot Valve
- Body Material
- Acetal Copolymer
- Connection Type
- FNPT
- Valve Body Design
- Inline
- Application - Valves
- Pumps
- Valve Design
- Spring
- Strainer Material - Foot Valves
- Polyethylene
Description
Get more out of your appliances with the right accessories from our collection of high quality Appliance Accessories available at budget friendly prices. They come with complete compatibility and reliability to cater your requirements.
Features- Valve Foot - Check
- Color: Blue
- Size: 1.5 in.
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.