Zoro Homepage

Sign, 10" H, 14" W, Vinyl, Rectangle, English, 63210

  • Mfr # 63210

  • Zoro # G8614011


product price: $13.85
/ea

Key Features

Header
Drivers
Legend
Drivers Chock Wheels And Turn Off Engine During Loading And Unloading
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63210
Zoro #
G8614011
UPC #
754473632106
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Sign
Header
Drivers
Legend
Drivers Chock Wheels And Turn Off Engine During Loading And Unloading
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Yellow
Sign Legend Text Color
Black

Description

Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Drivers, Legend Drivers Chock Wheels And Turn Off Engine During Loading and Unloading, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.