
Sign, 24 in Height, 16.4 in Width, Anti-skid Laminated Vinyl
Mfr # 152066
Zoro # G608583919
product price: $61.69
/eaKey Features
Legend
WASH FOR 20 SECONDS
Width
16.4 in
Height
24 in
Sign Material
Anti-skid Laminated Vinyl
Sign Mounting Style
Permanent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152066
Zoro #
G608583919
UPC #
888434556535
Country of Origin
United States
Dimensions
Width
16.4 in
Height
24 in
Thickness
0.0118 in
Size
24 in H x 16.4 in W
Details
Item
Sign
Legend
WASH FOR 20 SECONDS
Sign Material
Anti-skid Laminated Vinyl
Sign Mounting Style
Permanent Acrylic
Includes
Sign
Application
COVID-19;Facility Identification;Floor Marking
Color
Red on White
Description
Stop the spread of COVID-19 - post this 3D floor sign throughout your facility. Its eye-catching design reminds everyone to use proper hygiene practices to help stop the spread. Floor safety signs improve facility safety by alerting everyone to important safety information in areas with foot traffic. B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate. Excellent chemical, oil and water resistance. Minimum application temperature of 0 deg F -18 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.