This item is Discontinued.

Brady Sign, 7x10, Make Every Move A Safe One 73464

Sign, 7x10, Make Every Move A Safe One (Discontinued)

  • Mfr # 73464
  • Zoro # G9456386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73464
Zoro #
G9456386
UPC #
754473734640
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Legend Color
black
Retroreflective Grade
Not Retroreflective
Mounting Style
With Mounting Holes
Double-Sided
No
Legend
Make Every Move A Safe One
Sign Background Color
White
Subject Matter
Safety Incentive and Motivational
UV Resistant
No
Printed Language
English
Language
English
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Item
Safety Reminder Signs
OSHA Compliant
Yes
Material
Fiberglass
Sign Shape
Rectangle
ANSI Compliant
Yes
Header
Think
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Mounting Style
With Mounting Holes
Sign Material
Fiberglass
Background Color
White
Glow-in-the-Dark
No
Header Background Color
Green
Sign Legend Text Color
Black

Description

Safety Reminder Signs, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Think, Legend Make Every Move A Safe One, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.