This item is Discontinued.

Brady Sign and Label Blanks, Black/Orange/White, Labels/Roll: 25 13027

Sign and Label Blanks, Black/Orange/White, Labels/Roll: 25 (Discontinued)

  • Mfr # 13027
  • Zoro # G5540631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13027
Zoro #
G5540631
UPC #
754473130275
Country of Origin
Mexico

Dimensions

Width
10"
Length
7"
Height
10"
Label Width
10 in
Label Thickness
0.0037 in
Label Height
7 in
Label Size (HxW) - Preprinted Precut General Purpose
7 in x 10 in

Details

Printer Series Compatibility
Markware Software, Laser and Ink Jet Printers
Item
Sign and Label Blanks
For Use With
Markware(TM) Software, Laser and Inkjet Printers
Color
Black/Orange/White
Material
Polyester
Labels per Roll
25
Application
Pre-printed Sign Headers
Background Color
White
Metal Detectable
No
Includes
25 Per Package
Adhesive
Yes
Legend
Safety First
Tape Format
Die Cut - Tag
Legend Color
Black/Orange
Standards
UL Recognized, CSA Accepted
Color - Preprinted Precut General Purpose
Black/Orange/White
Adhesive Material
Acrylic
Label Material
Polyester
For Print Method
Ink Jet, Laser
Color & Finish - Preprinted Precut General Purpose
Black/Orange/White ( Matte )
Label Color
Black, Orange, White
Maximum Service Temperature
266 Degrees F
Label Finish
Matte
Label Media Format
Precut Sheet
Minimum Service Temperature
-40 Degrees F

Description

Precut Label Sheet, For Print Method Ink Jet, Laser, Label Color Black, Orange, White, Label Finish Matte, Label Height 7 in, Label Material Polyester, Label Width 10 in, Printer Series Compatibility Laser and Ink Jet Printers, Markware Software, Adhesive Adhesive, Adhesive Material Acrylic, Application Alphanumeric and Barcode Applications, Circuit Boards, IC's, Includes (25) Sheets, Label Media Format Precut Sheet, Label Thickness 0.0037 in, Maximum Service Temperature 266 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.