This item is Discontinued.

Brady Sign and Label Blanks, Black/Red/White 12939

Sign and Label Blanks, Black/Red/White (Discontinued)

  • Mfr # 12939
  • Zoro # G5776391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12939
Zoro #
G5776391
UPC #
754473129392
Country of Origin
United States

Dimensions

Width
5"
Length
1-51/64"
Label Width
5 in
Label Size (HxW) - Preprinted Precut General Purpose
1 51/64 in x 5 in
Sheet Size
3 1/2 in x 5 in, 5 in x 7 in, 7 in x 10 in
Sheet Length
5 in, 7 in, 10 in
Label Thickness
0.0037 in
Sheet Width
3 1/2 in, 5 in, 7 in
Label Height
1 51/64 in
Sheet Size - Preprinted Precut General Purpose
3 1/2 in x 10 in, 3 1/2 in x 5 in, 3 1/2 in x 7 in, 5 in x 10 in, 5 in x 5 in, 5 in x 7 in, 7 in x 10 in, 7 in x 5 in, 7 in x 7 in

Details

Printer Series Compatibility
Laser and Ink Jet Printers
Item
Sign and Label Blanks
For Use With
Laser and Inkjet Printers
Color
Black/Red/White
Material
Polyester
Labels per Roll
(10) Sheets 7" x 10" (1) Label Per Sheet, (5) Sheets 5" x 7" (2) Labels Per Sheet, (10) Sheets 3-1/2" x 5" (4) Labels Per Sheet
Legend Color
Black/Red
Tape Format
Die Cut - Tag
Adhesive
Yes
Legend
Peligro
Background Color
White
Temp. Range
-40 Degrees to 194 Degrees F
Application
Pre-printed Sign Headers
Includes
(10) 3-1/2" x 5" Sheets (4 Labels per Sheet), (10) 7" x 10" Sheets (1 Label per Sheet), (5) 5" x 7" Sheets (2 Labels per Sheet)
Standards
OSHA
Adhesive Material
Acrylic
For Print Method
Ink Jet, Laser
Label Finish
Matte
Maximum Service Temperature
266 Degrees F
Label Material
Polyester
Label Media Format
Precut Sheet
Color - Preprinted Precut General Purpose
Black/Red/White
Minimum Service Temperature
-40 Degrees F
Color & Finish - Preprinted Precut General Purpose
Black/Red/White ( Matte )
Label Color
Black, Red, White

Description

Precut Label Sheet, For Print Method Ink Jet, Laser, Label Color Black, Red, White, Label Finish Matte, Label Height 1 51/64 in, Label Material Polyester, Label Width 5 in, Printer Series Compatibility Laser and Ink Jet Printers, Sheet Length 5 in, 7 in, 10 in, Sheet Size 3 1/2 in x 5 in, 5 in x 7 in, 7 in x 10 in, Sheet Width 3 1/2 in, 5 in, 7 in, Adhesive Adhesive, Adhesive Material Acrylic, Application Pre-printed Sign Headers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.