Sign and Label Blanks, Black/Red/White, Labels/Roll: (8) Tags Per Sheet, (25) Sheets Per Package (Discontinued)
- Mfr # 12779
- Zoro # G5736577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12779
Zoro #
G5736577
UPC #
754473127794
Country of Origin
Mexico
Dimensions
Width
2"
Length
4"
Height
4"
Label Width
2 in
Label Height
4 in
Tag Size
4 in x 2 in
Description
Precut Tag Sheet, For Print Method Ink Jet, Laser, Label Color Black, Red, White, Label Height 4 in, Label Material Polyester, Label Width 2 in, Printer Series Compatibility Laser and Ink Jet Printers, Preprinted Text PELIGRO, Adhesive Non-Adhesive, Application Pre-printed Sign Headers, Indoor/Outdoor Usage Outdoor, Label Media Format Precut Sheet, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.