This item is Discontinued.

Brady Sign Blank Label, 3-1/2 In. H, PK25 12912

Sign Blank Label, 3-1/2 In. H, PK25 (Discontinued)

  • Mfr # 12912
  • Zoro # G0142432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12912
Zoro #
G0142432
UPC #
754473129125
Country of Origin
Mexico

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Notice
Material
Polyester
Subject Matter
Information
Language
English
Shape
Rectangle
Color
White
Header Background Color
Blue
Mounting Style
Adhesive
Legend
Notice
Background Color
White
Legend/Background Color
Blue/White
Write on Surface
No
Item
Sign Blank Label
Indoor/Outdoor Usage
Indoor Only
Header Legend Color
White
Legend Style
Text
UV Resistant
No
Metal Detectable
No
Sign Header Background Color
Blue
Sign Mounting Location
Post, Wall
Sign Mounting Style
Adhesive
Maximum Service Temperature
266 Degrees F
Chemical Resistant
Yes
Adhesive Style
Permanent
State Specific Sign
No
Sign Shape
Horizontal Rectangle
ADA Compliant
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Sign Material
Polyester
Graffiti Resistant
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Includes Mounting Hardware
No
Abrasion Resistant
Yes
Corrosion Resistant
No
Sign Legend
White
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
Retroreflective Grade
Not Retroreflective
Material Properties
Flexible
Type
Self-Stick
Product Type
Sign Blank Label

Description

Sign Blank Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend White, Sign Legend Style Text, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.