This item is Discontinued.

Brady Sign Blank Label, 5 In. H, 7 In. W, PK25 12907

Sign Blank Label, 5 In. H, 7 In. W, PK25 (Discontinued)

  • Mfr # 12907
  • Zoro # G0163563
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12907
Zoro #
G0163563
UPC #
754473129071
Country of Origin
Mexico

Dimensions

Width
7 in
Height
5 in

Details

Header
Danger
Material
Polyester
Subject Matter
Instruction
Language
English
Shape
Rectangle
Header Background Color
Black, Red, White
Legend
Danger
Background Color
White
Legend/Background Color
Black, Red/White
No. of Labels
2
Legend Color
Black
Legend Style
Text
Item
Sign Blank Label
Indoor/Outdoor Usage
Indoor Only
Header Legend Color
White
Type
Self-Stick

Description

Sign Blank Label, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.