Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12924
Zoro #
G5552583
UPC #
-
Country of Origin
Unknown
Dimensions
Height
7"
Width
10"
Details
Item
Custom Sign
Material
Self-Adhesive Polyester
Legend
Blank Orange
Legend Style
Blank
Description
Custom Sign, Height 7 In., Width 10 In., Legend Blank Orange, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.