Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13637
Zoro #
G5595107
UPC #
754473136376
Country of Origin
United States
Dimensions
Width
14 1/4 in
Height
10 1/4 in
Thickness
0.035 in
Description
Sign Blank, Sign Subject Matter Blank, Height 10 1/4 in, Width 14 1/4 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.