Shop BRADY

Danger, Non-Potable Water Do Not Drink, 10" W x 7" H, Rectangle, Polyester, 131743

  • Mfr # 131743

  • Zoro # G8605112


product price:  $9.19
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Polyester
Height
7"
Size
7 in H x 10 in W x 0.006 in D
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131743
Zoro #
G8605112
UPC #
754473823870
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.006 in D
Thickness
0.010"

Details

Item
Danger Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Danger
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Red
Sign Background Color
White
ANSI Compliant
No
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.