This item is Discontinued.

Brady Sign, Hospital, 10"X7", Plastic, Legend: Chapel, 142492 142492

Sign, Hospital, 10"X7", Plastic, Legend: Chapel, 142492 (Discontinued)

  • Mfr # 142492
  • Zoro # G8624277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142492
Zoro #
G8624277
UPC #
754473201647
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.059"

Details

Item
Hospital Sign
Legend
Chapel
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
Black, White
Header
No Header
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Hospital Sign, Sign Subject Matter Facility, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Chapel, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.